Series 1500 Stainless Steel Trap Cover 25 Pack

Part #WAR15001  |  Item #5153357  |  Manufacturer Part #1500-1

Call for Pricing EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Series 1500

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Cover Type: Raised

IAPMO Listed: No

Package Quantity: 25

Product Type: Trap Cover