Watco

1-1/2 x 3/4 in. IPT Reducing Schedule 40 PVC Condensate Adapter

Part #WSCH40CDPVC  |  Manufacturer Part #SCH40CD-PVC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Color Finish: Rustic Pewter

End Connection 1: IPT

End Connection 2: IPT

End Connections: IPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40