1/4 in - 3/8 in. Test Plug

Part #W11565  |  Item #4926076  |  Manufacturer Part #11565

$ 8.36 EACH

Size:

1/4 in - 3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Size: 1/4 in - 3/8 in

Tool Type: Test Plug