16 in. Brass Toe-Tap Drain in Brushed Nickel

Part #W501FABRSBN  |  Item #4415198  |  Manufacturer Part #501-FA-BRS-BN

$ 132.95 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For most regular tubs
  • No compression slip joints
  • No need for an access panel
  • Eliminates need for exact lengths

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2-2005

CSA Certified: CSA B125.2-05

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Slip-Joint

Drain Body Material: Brass

Drain Opening: 1-1/2 in

Gauge: 17

Thread Type: Coarse

Tub Depth: 16 in