Watco

16 in. Plastic Trip Lever Drain in Brushed Nickel

Part #W500LTPVCBNEX5  |  Manufacturer Part #500-LT-PVC-BN-EX5

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Slip-Joint

Drain Body Material: Plastic

Height: 16 in

IAPMO Listed: No

Material Type: PVC

Strainer Body: Metal

Tub Depth: 16 in