0 items

Watco 17 ga Foot Actuated Brass Pipe

W501FABRS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body for cast iron or plastic tubs
  • Replaceable, drip-proof Buna-N-Seal
  • Retainer plate for overflow elbow

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Gauge
17
IAPMO Listed
No
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday