0 items

Watco 3/8 x 5/16 in. Replacement Stoppers to Fit Bath Wastes

W38516

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for heavy-duty use
  • Replaceable, drip-proof Buna-N-Seal

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday