16 in. Plastic Lift and Turn Drain in Chrome Plated

You last purchased this on
 
Watco

500 Series 16 in. Plastic Lift and Turn Drain in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

500 Series 16 in. Plastic Lift and Turn Drain in Chrome Plated

  • Fast #
  • Part #W500LTPVCCP
  • Item #83678
  • Manufacturer Part #500-LT-PVC-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Measures 14 1/2" vertically from center of overflow to center of drain pipe
  • Complete waste and overflow assembly
  • For tubs up to 16" deep
  • Designed for heavy-duty use in hotels, motels, and rental properties
  • Theft-resistant stopper
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
500 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Fits Pipe Size:
1-1/2 in
Material:
Plastic
Material Type:
PVC
Thread Type:
Coarse
Tub Depth:
16 in