500-TL Series 16 in. Plastic Trip Lever Drain in Brushed Nickel

Part #W550TLPVCBN  |  Item #4481282  |  Manufacturer Part #550-TL-PVC-BN

$ 71.91 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: 500-TL Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Slip-Joint

Drain Body Material: Plastic

IAPMO Listed: No

Material Type: PVC

Thread Type: Coarse

Tub Depth: 16 in