Watco
500-TL Series PVC Pipe Trip Lever Quick Adjustable in Oil Rubbed Bronze
Part #W500TQPVCBZ | Item #2487445 | Manufacturer Part #500-TQ-PVC-BZ
Product Details
- Designed for heavy duty use in hotels, motels, and rental property
- Metal strainer body for cast iron or plastic tubs
- Retainer plate for overflow elbow
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 14-2007
ASTM Specifications: ASTM F-409-2002
CSA Certified: CSA B181.1
Collection: 500-TL Series
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Connecting Pipe: Rigid
Connection Type: Slip-Joint
Drain Body Material: Plastic
Drain Body Material Type: PVC
Drain Opening: 1-1/2 in
End Connection 1: NPSM
End Connections: NPSM
Handle Type: Lever
Height: 11-1/2 in
Material Type: PVC
NSF Certified: Yes
NSF Specifications: NSF 14
Thread Type: Coarse
Tub Depth: 16 in
WaterSense Labeled: No