Watco
600 Series Waste and Overflow Trim Kit in Polished Nickel
Part #W601PPABSNP | Item #2229819 | Manufacturer Part #601-PP-ABS-NP
Product Details
Documents
Specifications
Collection: 600 Series
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 1-1/4 in
Fits Pipe Size: 1-1/2 in
IAPMO Listed: No
Material: Plastic
Trim Ring: No