Watco

601 Series Plastic Lift & Turn Drain in Brushed Nickel

Part #W601LTPVCBN  |  Manufacturer Part #601-LT-PVC-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25" deep
  • Theft resistant stopper
  • Replaceable, drip-proof Buna-N-Seal

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

Collection: 601 Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

Material Type: PVC

Schedule Class: 40

Strainer Body: Metal

Thread Type: Coarse