Plastic Toe-Tap Drain in Wrought Iron

You last purchased this on
 
Watco

901 Series Plastic Toe-Tap Drain in Wrought Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

901 Series Plastic Toe-Tap Drain in Wrought Iron

  • Fast #
  • Part #W901FAPVCWI
  • Item #7800434
  • Manufacturer Part #901-FA-PVC-WI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wrought Iron Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Collection:
901 Series
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Connection Type:
Solvent Weld
Depth:
3-1/4 in
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Height:
7-1/2 in
IAPMO Listed -:
No
Product Type:
Tub Drain
Trim Only:
No