0 items

Watco Series 901 ABS Push Pull Bath Waste and Overflow Drain

W901PPABS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Collection
Series 901
Color Finish
Brushed Bronze
Color Finish Category
Bronze Tones
Material
Plastic
Material Type
ABS
Schedule Class
40
Type
W901PPABSBB

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday