0 items

Watco Quick Adjust® ABS Trip Lever Quick Adjustable Pipe Plated

W500TQABS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body for cast iron or plastic tubs
  • Quick adjust has scale label on the overflow pipe
  • Retainer plate for overflow elbow

SPECIFICATIONS

ANSI Specifications
ANSI 14-2007
ASTM Specifications
ASTM F-409-2002
CSA Certified
CSA B181.1
Collection
Quick Adjust®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
End Connection 1
NPSM
Height
16 in
Material
Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 14

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday