0 items

Watco Bath Waste Half Kit

W901PFPVC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
Length
7-1/4 in
Material
Plastic
Material Type
PVC
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday