0 items

Watco Innovator® Foot Actuated Drain

W901FAPVC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates all screws
  • Eliminates dual inventory of 1 and 2 hole overflow plates
  • Eliminates leak due to loose overflow attachment
  • Eliminates need for separate overflow test plug

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Collection
Innovator®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
End Connection 1
NPSM
Height
11-1/2 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday