0 items

Watco Glued Plastic Trip Lever Pipe with 5-Extension

W500TLPVC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday