Innovator® 1-1/2 in. Schedule 40 Stopper & Face Plate Polished Chrome

Part #W951PPSF0CP  |  Item #1736897  |  Manufacturer Part #951-PPSF-0-CP

$ 8.33 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Overflow plate and stopper assembly only
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

Collection: Innovator®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Plastic

Fits Pipe Size: 1-1/2 in

Material Type: ABS

Schedule Class: 40