Watco
Innovator® 24 in. Lift & Turn Drain in Chrome Plated
Part #W598LTBRSCPU | Item #5078725 | Manufacturer Part #598-LT-BRS-CP-U
Product Details
Documents
Specifications
Collection: Innovator®
Color Finish: Chrome Plated
Color Finish Category: Chromes
Connecting Pipe: Rigid
Connection Type: Solvent Weld
Gauge: 17
IAPMO Listed: No
Tub Depth: 24 in