25 in. Plastic Lift & Turn Drain in Brushed Nickel
Innovator® 25 in. Plastic Lift & Turn Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Innovator®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Flexible
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed -:
- Yes
- Schedule Class:
- 40
- Thread Type:
- Coarse
- Tub Depth:
- 25 in