1-1/2 in. ABS Foot Actuated Half Kit in Polished Chrome
Innovator® 900 Series 1-1/2 in. ABS Foot Actuated Half Kit in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A112.18.2 2005
- CSA Certified:
- CSA B125.2 2005
- Collection:
- Innovator® 900 Series
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Half Kit
- Schedule Class:
- 40