11-1/2 in. Plastic Toe-Tap Drain in Brushed Nickel
Innovator® 900 Series 11-1/2 in. Plastic Toe-Tap Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eliminates need for separate overflow test plug
- Eliminates leak due to loose overflow attachment
- Eliminates all screws
- Eliminates dual inventory of 1 and 2 hole overflow plates
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2 2005
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- IAPMO Listed -:
- No
- Material Type:
- ABS
- Product Type:
- Tub Closure
- Thread Size:
- 1-1/2 in
- Thread Type:
- Coarse
- Tub Depth:
- 11-1/2 in