Innovator® 900 Series Plastic Lift & Turn Drain in Brushed Bronze

Part #W901LTRIPVCBZ  |  Item #3994608  |  Manufacturer Part #901-LTRI-PVC-BZ

$ 27.24 EACH
(Pricing is for Brushed Bronze)

Color/Finish:
Brushed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Collection: Innovator® 900 Series

Color Finish: Brushed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

IAPMO Listed: No

ISO Specifications: No

Material Type: PVC

Strainer Body: Metal

Thread Type: Coarse