Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

Part #W901LTRIPVCCP  |  Item #1800935  |  Manufacturer Part #901-ZRI-PVC-CP

$ 12.15 EACH
(Pricing is for Chrome Plated)

Color/Finish:
Chrome Plated

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough-in portion only
  • Does not include overflow plate and stopper assembly
  • Lift and turn coarse thread
  • Eliminates all screws

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

Collection: Innovator® 900 Series

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

Material Type: PVC

Schedule Class: 40

Strainer Body: Metal

Thread Type: Coarse