Plastic Lift & Turn Drain in Oil Rubbed Bronze

You last purchased this on
 
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Oil Rubbed Bronze

  • Fast #
  • Part #W901LTPVCBZ
  • Item #1774647
  • Manufacturer Part #901-LT-PVC-BZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates all screws
  • ADA compliant
  • Eliminates dual inventory of one- and two-hole over-flow plates
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Collection:
Innovator® 900 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Rigid
Connection Type:
NPSM
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
Material:
Plastic
Schedule Class:
40
Strainer Body:
Metal
Thread Type:
Coarse