Plastic Lift & Turn Drain in Polished Nickel

You last purchased this on
 
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Polished Nickel

  • Fast #
  • Part #W901LTPVCNP
  • Item #4123128
  • Manufacturer Part #901-LT-PVC-NP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2005
Collection:
Innovator® 900 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
IAPMO Listed -:
No
Material Type:
PVC
Schedule Class:
40
Strainer Body:
Metal
Thread Type:
Coarse