Plastic Lift & Turn Drain in White
Innovator® 900 Series Plastic Lift & Turn Drain in White
Frequently Purchased Together
Product Details
- Eliminates need for separate overflow test plug
- Eliminates leak due to loose overflow attachment
- Eliminates all screws
- Eliminates dual inventory of 1 and 2 hole overflow plates
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Schedule Class:
- 40
- Strainer Body:
- Metal
- Thread Type:
- Coarse