Watco
Innovator® 900 Series Plastic Push-Pull Drain in Brushed Bronze
Part #W901PPABSBB | Item #7435092 | Manufacturer Part #901-PP-ABS-BB
Product Details
Documents
Specifications
ADA Compliant: No
CSA Certified: Yes
Collection: Innovator® 900 Series
Color Finish: Brushed Bronze
Color Finish Category: Bronze Tones
Connecting Pipe: Rigid
Connection Type: Solvent Weld
Drain Body Material: Plastic
Schedule Class: 40
Thread Type: Coarse
Type: W901PPABSBB