Watco

Innovator® 900 Series Plastic Push-Pull Drain in Brushed Nickel

Part #W901PFABSBN  |  Manufacturer Part #901-PF-ABS-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CSA Certified: Yes

Collection: Innovator® 900 Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

Schedule Class: 40

Thread Type: Coarse

Type: W901PFABSBN