Innovator® 900 Series Plastic Toe-Tap Drain in Brushed Nickel

Part #W901PPPVCBN  |  Item #1822049  |  Manufacturer Part #901-PP-PVC-BN

$ 45.93 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

CSA Certified: CSA B125.2-2005

Collection: Innovator® 900 Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

Material Type: PVC

Thread Type: Coarse