11-1/2 in. Plastic Push-Pull Drain in Oil Rubbed Bronze

You last purchased this on
 
Watco

Innovator® 901 Series 11-1/2 in. Plastic Push-Pull Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Innovator® 901 Series 11-1/2 in. Plastic Push-Pull Drain in Oil Rubbed Bronze

  • Fast #
  • Part #W901PPABSBZ
  • Item #1837472
  • Manufacturer Part #901-PP-ABS-BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates all screws
  • Eliminates dual inventory of 1 and 2 hole overflow plates
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
Collection:
Innovator® 901 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
IAPMO Listed -:
No
Material Type:
ABS
Thread Size:
1-1/2 in
Thread Type:
Coarse
Tub Depth:
11-1/2 in