Plastic Lift & Turn Drain in Wrought Iron
Innovator® 901 Series Plastic Lift & Turn Drain in Wrought Iron
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overflow ell is self-centering, self-aligning and won’t slip
- Eliminates costly behind-tub leaks
- Extends into tub through overflow; tightens securely with retainer nut
- Available with circular or square overflow faceplate excluding white
- Available in PVC and ABS
- No tools required
- Includes drain test plug and overflow test membrane; testable up to five floors (22 psi)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2 2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2 2005
- Collection:
- Innovator® 901 Series
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Connection Type:
- Solvent Weld
- Diameter:
- 1-1/2 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- End Connections:
- NPSM
- IAPMO Listed -:
- No
- Material:
- Plastic
- Product Type:
- Half Kit
- Schedule Class:
- 40
- Strainer Body:
- Metal
- Thread Type:
- Coarse
- Weight:
- 1.4 lb