Innovator® ABS Stopper Polished Chrome

Part #W921PPABSCP  |  Item #1812880  |  Manufacturer Part #921-PP-ABS-CP

$ 24.92 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

Collection: Innovator®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Plastic

Material Type: ABS