ABS Stopper Strainer Body in Polished Chrome
Innovator® ABS Stopper Strainer Body in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tee and pipe not included
- Half kit includes stopper, plastic knob, zinc strainer body, and Push Pull® bath closure
Specifications
- Collection:
- Innovator®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- IAPMO Listed -:
- No