24 in. Plastic Push-Pull Drain in Chrome Plated

You last purchased this on
 
Watco

Flex900 Innovator® 24 in. Plastic Push-Pull Drain in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Flex900 Innovator® 24 in. Plastic Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #WFLEX924PPPVCCP
  • Item #4417357
  • Manufacturer Part #FLEX924-PP-PVC-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Male threaded overflow elbow, retainer nut, flexible overflow extension and test kit included
  • For tubs up to 24 in. deep
  • Overflow plate
  • Eliminates dual inventory of one- and two-hole overflow plates
  • Eliminates all screws and a separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates the need to use 45° elbows for offsets. Just bend the flexible tubing to correct the misalignment
  • Measures 26 in. vertically from center of overflow to center of drain pipe
  • Overflow elbow/flexible tubing joint is factory-welded; flexible tubing/sanitary tee joint is designed to cut and fit in the field
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
Collection:
Flex900 Innovator®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Flexible
Connection Type:
Threaded
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
Yes
Thread Type:
Coarse
Tub Depth:
24 in