Innovator® Flex Series 24 in. Plastic Push-Pull Drain in Oil Rubbed Bronze

Part #WFLEX924PPPVCBZ  |  Item #4481331  |  Manufacturer Part #FLEX924-PP-PVC-BZ

$ 71.61 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Innovator® Flex Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Flexible

Connection Type: Threaded

Drain Body Material: Plastic

Drain Body Material Type: PVC

IAPMO Listed: No

Thread Type: Coarse

Tub Depth: 24 in