Innovator® Lift and Turn Stopper Waste and Overflow Drain Trim Kit Brushed Nickel

Part #W901LTSF0BN  |  Item #2465093  |  Manufacturer Part #901-LTSF-0-BN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overflow plate and stopper assembly only
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

Collection: Innovator®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Plastic

End Connection 2: NPSM