Lift and Turn Bath Waste Half Kit in Brushed Chrome
Innovator® Presflo® Lift and Turn Bath Waste Half Kit in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- Innovator® Presflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Drain Body Material:
- Plastic
- IAPMO Listed -:
- No
- Material Type:
- PVC
- Schedule Class:
- 40