Schedule 40 Lift and Turn Drain in Oil Rubbed Bronze
Innovator® Schedule 40 Lift and Turn Drain in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Innovator®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Flexible
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed -:
- Yes
- Schedule Class:
- 40
- Tub Depth:
- 25 in