Innovator® Schedule 40 Lift and Turn Drain in Polished Chrome

Part #WFLEX250PFPVCCP  |  Item #5166672  |  Manufacturer Part #FLEX250-PF-PVC-CP

$ 41.57 EACH
(Pricing is for Chrome Plated)

Color/Finish:
Chrome Plated

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.2

Collection: Innovator®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connecting Pipe: Flexible

Drain Body Material: Plastic

Drain Body Material Type: PVC

IAPMO Listed: Yes

Schedule Class: 40

Tub Depth: 25 in