1-5/8 in. Lift and Turn Trim Kit in Brushed Nickel
Lift and Turn 1-5/8 in. Lift and Turn Trim Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for heavy-duty use in hotels, motels and rental properties
- Replaceable, drip-proof Buna-N-seal
- Theft-resistant brass stopper
- NuFit® easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive
- PRESFLO® and Lift & Turn kits do not require crossbars in previous strainer body
- PUSH PULL® kits do require previous strainer body to have crossbars
- Brass strainer bodies have a maximum coverage of 2.875" O.D
- Adapter bar for changing from 2 to 1 hole overflow plate
Documents
Specifications
- Brand Model Compatibility:
- Innovator® Plus 940/941
- Collection:
- Lift and Turn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4 in
- Diameter:
- 2-7/8 in
- Drain Component Type:
- Lift and Turn Trim Kit
- Fits Pipe Size:
- 1-5/8 in
- Outlet Type:
- Threaded
- Product Type:
- Trim Kit
- Trim Ring:
- No