11.5 TPI Innovator Trim Kit for 900 and 901 Series Lift and Turns in White
Lift and Turn 11.5 TPI Innovator Trim Kit for 900 and 901 Series Lift and Turns in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PRESFLO® and Lift & Turn kits do not require crossbars in previous strainer body
- PUSH PULL® kits do require previous strainer body to have crossbars
- Brass strainer bodies have a maximum coverage of 2.875" O.D
- NuFit® easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 594, 595, Innovator® 590
- Collection:
- Lift and Turn
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-7/8 in
- Fits Pipe Size:
- 1-87/100 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Outlet Type:
- Threaded
- Product Type:
- Trim Kit
- Trim Ring:
- No