0 items

Watco Innovator® Presflo® Lift and Turn Bath Waste Half Kit

W901LTPVC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-2005
Collection
Innovator® Presflo®
Color Finish
Brushed Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday