Lift and Turn Trim Kit in Polished Chrome

You last purchased this on
 
Watco

Lift and Turn Lift and Turn Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Lift and Turn Lift and Turn Trim Kit in Polished Chrome

  • Fast #
  • Part #W58190CP2H
  • Item #2061013
  • Manufacturer Part #58190-CP-2H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna-N-Seal
  • Theft resistant, brass stopper
  • Two hole overflow plate
  • Adapter bar for changing from 2 to 1 hole overflow plate
  • Requires Certification

Documents


Specifications

Collection:
Lift and Turn
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
1-1/4 in
Diameter:
1-9/25 in
IAPMO Listed -:
No
Trim Ring:
No