Watco Lift and Turn PVC Pipe Waste & Overflow

W600LTPVC

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25" deep
  • Replaceable, drip-proof Buna-N-Seal
  • Theft resistant stopper

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2008
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Body Material
Plastic
Fits Pipe Size
1-1/2 in
Material Type
PVC
Schedule Class
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday