0 items

Watco Lift and Turn Trim Kit

W58290

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adapter bar for changing from 2 to 1 hole overflow plate
  • Designed for heavy duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna-N-Seal
  • Theft resistant, brass stopper

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1-1/4 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday