16 in. Plastic Toe-Tap Drain in Chrome Plated
Model 500 16 in. Plastic Toe-Tap Drain in Chrome Plated
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal strainer body for cast iron or plastic tubs
- Retainer plate for overflow elbow
- Designed for heavy duty use in hotels, motels, and rental property
- Replaceable, drip-proof Buna-N-Seal
- Theft resistant brass stopper
Documents
Specifications
- Collection:
- Model 500
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Material Type:
- ABS
- Thread Type:
- Coarse
- Tub Depth:
- 16 in