Model 600 Plastic Toe-Tap Drain in Chrome Plated

Part #W600FAPVCCP  |  Item #124374  |  Manufacturer Part #600-FA-PVC-CP

$ 30.35 EACH

Color/Finish:
Chrome Plated

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Stoppers, knobs, and bodies determined by tub closure selected

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2-2005

CSA Certified: CSA B125.2-05

Collection: Model 600

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

Drain Opening: 1-1/2 in

Material Type: PVC

Thread Type: Coarse