NuFit® 3-1/2 in. Push Pull Trim Kit in Polished Chrome

Part #W948700PPCPG  |  Item #4417371  |  Manufacturer Part #948700-PP-CP-G

$ 23.10 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes Innovator® overflow plate, snap-on retainer ring, adapter bar, grid strainer, and silicone
  • Covers strainer body flanges up to 2 7/8" in diameter
  • Cross bars required
  • Installs with included silicone adhesive

Specifications

Collection: NuFit®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Plastic

IAPMO Listed: No

Tub Depth: 3-1/2 in